Shop BESTORQ

5M Timing Belts, 2350-5M-09

  • Mfr # 2350-5M-09

  • Zoro # G306386294


product price:  $27.89
/ea

Key Features

Top Width
9 mm
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Weight
0.32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2350-5M-09
Zoro #
G306386294
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
2350 mm

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Weight
0.32
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Item
Timing Belt
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
470
Industry Number
2350-5M-09
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-2350 mm (92.52 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-2350 mm (92.52 in)
Number of Teeth -470
Pitch-5
0.32
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.