Shop BESTORQ

5M Timing Belts, 240-5M-190

  • Mfr # 240-5M-190

  • Zoro # G506417095


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
5M
Industry Number
240-5M-190
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
240-5M-190
Zoro #
G506417095
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
5M
Top Width
190 mm
Pitch Length
240 mm
Height
0.11 in

Details

Item
Timing Belt
Industry Number
240-5M-190
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
48
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.68
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 Degrees F to 160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-190 mm (7.49 in)
Material-Rubber
Pitch Length-240 mm (9.45 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-240 mm (9.45 in)
Number of Teeth -48
Pitch-5
0.68
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.