Shop BESTORQ

5M Timing Belts, 2650-5M-06

  • Mfr # 2650-5M-06

  • Zoro # G306402833


product price:  $22.19
/ea

Key Features

Top Width
6 mm
Height
0.11 in
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2650-5M-06
Zoro #
G306402833
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.11 in
Pitch Length
2650 mm
Belt Trade Size
5M

Details

Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.15
Number of Ribs
1
Belt Coating
Nylon
Industry Number
2650-5M-06
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
530

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-2650 mm (104.33 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -530
Pitch-0.19 in
0.15
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.