Shop BESTORQ
See all product information
5M Timing Belts, 2650-5M-09
Mfr # 2650-5M-09
Zoro # G406402924
product price:Â $28.39
/eaKey Features
Top Width
9 mm
Banded Belt
No
Storage Temp.
40F-100F
Height
0.11 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2650-5M-09
Zoro #
G406402924
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
2650 mm
Details
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.22
Standards
RMA
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
530
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Industry Number
2650-5M-09
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-2650 mm (104.33 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -530
Pitch-0.19 in
0.22
Oil and Heat resistant
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-2650 mm (104.33 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -530
Pitch-0.19 in
0.22
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.