Shop BESTORQ

5M Timing Belts, 2800-5M-30

  • Mfr # 2800-5M-30

  • Zoro # G606405619


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Top Width
30 mm
Gearbelt Type
Timing Belt
Weight
0.77
Banded Belt
No
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2800-5M-30
Zoro #
G606405619
UPC #
-
Country of Origin
China

Dimensions

Top Width
30 mm
Height
0.11 in
Pitch Length
2800 mm
Belt Trade Size
5M

Details

Gearbelt Type
Timing Belt
Weight
0.77
Banded Belt
No
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Pitch
5 mm
Number of Teeth
560
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Industry Number
2800-5M-30

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.18 in)
Material-Rubber
Pitch Length-2800 mm (110.24 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -560
Pitch-0.19 in
0.77
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.