Shop BESTORQ

5M Timing Belts, 3120-5M-450

  • Mfr # 3120-5M-450

  • Zoro # G906406699


product price:  $1,745.99
/ea
Free Shipping & Returns

Key Features

Top Width
450 mm
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3120-5M-450
Zoro #
G906406699
UPC #
-
Country of Origin
China

Dimensions

Top Width
450 mm
Height
0.11 in
Pitch Length
3120 mm
Belt Trade Size
5M

Details

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Number of Ribs
1
Weight
12.92
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Number of Teeth
624
Tooth Shape
HTD Curvilinear
Pitch
5 mm
Industry Number
3120-5M-450
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-3120 mm (122.83 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -624
Pitch-0.19 in
12.92
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.