
5M Timing Belts, 3400-5M-15
Mfr # 3400-5M-15
Zoro # G406424407
product price:Â $67.89
/eaKey Features
Top Width
15 mm
Height
0.11 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3400-5M-15
Zoro #
G406424407
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
3400 mm
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Banded Belt
No
Weight
0.47
Storage Temp.
40F-100F
Industry Number
3400-5M-15
Belt Material
Neoprene/Chloroprene Polymer
Pitch
5 mm
Number of Teeth
680
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-3400 mm (133.86 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -680
Pitch-0.19 in
0.47
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-3400 mm (133.86 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -680
Pitch-0.19 in
0.47
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.