Shop BESTORQ

5M Timing Belts, 3400-5M-300

  • Mfr # 3400-5M-300

  • Zoro # G006425590


product price:  $1,265.99
/ea
Free Shipping & Returns

Key Features

Top Width
300 mm
Height
0.11 in
Standards
RMA
Weight
9.38
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3400-5M-300
Zoro #
G006425590
UPC #
-
Country of Origin
China

Dimensions

Top Width
300 mm
Height
0.11 in
Pitch Length
3400 mm
Belt Trade Size
5M

Details

Standards
RMA
Weight
9.38
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Industry Number
3400-5M-300
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
680

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-300 mm (11.81 in)
Material-Rubber
Pitch Length-3400 mm (133.86 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -680
Pitch-0.19 in
9.38
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.