
5M Timing Belts, 350-5M-26
Mfr # 350-5M-26
Zoro # G506418832
product price:Â $20.69
/eaKey Features
Top Width
26 mm
Height
0.11 in
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
350-5M-26
Zoro #
G506418832
UPC #
-
Country of Origin
China
Dimensions
Top Width
26 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
350 mm
Details
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.14
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
5 mm
Industry Number
350-5M-26
Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Number of Teeth
70
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-26 mm (1.02 in)
Material-Rubber
Pitch Length-350 mm (13.78 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-350 mm (13.78 in)
Number of Teeth -70
Pitch-5
0.14
Oil and Heat resistant
Top Width-26 mm (1.02 in)
Material-Rubber
Pitch Length-350 mm (13.78 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-350 mm (13.78 in)
Number of Teeth -70
Pitch-5
0.14
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.