Shop BESTORQ
See all product information
5M Timing Belts, 410-5M-09
Mfr # 410-5M-09
Zoro # G506418962
product price:Â $10.55
/eaKey Features
Top Width
9 mm
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
410-5M-09
Zoro #
G506418962
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
410 mm
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.06
Banded Belt
No
Standards
RMA
Number of Ribs
1
Number of Teeth
82
Maximum Operating Temperature
160 Degrees F
Industry Number
410-5M-09
Belt Coating
Nylon
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-410 mm (16.14 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-410 mm (16.14 in)
Number of Teeth -82
Pitch-5
0.06
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-410 mm (16.14 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-410 mm (16.14 in)
Number of Teeth -82
Pitch-5
0.06
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.