Shop BESTORQ
See all product information
5M Timing Belts, 415-5M-09
Mfr # 415-5M-09
Zoro # G306419022
product price:Â $8.39
/eaKey Features
Top Width
9 mm
Gearbelt Type
Timing Belt
Height
0.11 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
415-5M-09
Zoro #
G306419022
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.11 in
Pitch Length
415 mm
Belt Trade Size
5M
Details
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.06
Banded Belt
No
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
83
Tooth Shape
HTD Curvilinear
Industry Number
415-5M-09
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-415 mm (16.34 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-415 mm (16.34 in)
Number of Teeth -83
Pitch-5
0.06
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-415 mm (16.34 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-415 mm (16.34 in)
Number of Teeth -83
Pitch-5
0.06
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.