Shop BESTORQ

5M Timing Belts, 495-5M-26

  • Mfr # 495-5M-26

  • Zoro # G906417190


product price:  $24.99
/ea

Key Features

Top Width
26 mm
Storage Temp.
40F-100F
Weight
0.12
Height
0.11 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
495-5M-26
Zoro #
G906417190
UPC #
-
Country of Origin
China

Dimensions

Top Width
26 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
495 mm

Details

Storage Temp.
40F-100F
Weight
0.12
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Timing Belt
Banded Belt
No
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Industry Number
495-5M-26
Item
Timing Belt
Number of Teeth
99
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-26 mm (1.02 in)
Material-Rubber
Pitch Length-495 mm (19.49 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -99
Pitch-0.19 in
0.12
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.