Shop BESTORQ
See all product information
5M Timing Belts, 500-5M-450
Mfr # 500-5M-450
Zoro # G306419060
product price:Â $394.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Temp. Range
-30 F to 160 F
Weight
3.38
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
500-5M-450
Zoro #
G306419060
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
500 mm
Details
Temp. Range
-30 F to 160 F
Weight
3.38
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Item
Timing Belt
Number of Teeth
100
Belt Coating
Nylon
Industry Number
500-5M-450
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-500 mm (19.69 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-500 mm (19.69 in)
Number of Teeth -100
Pitch-5
3.38
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-500 mm (19.69 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-500 mm (19.69 in)
Number of Teeth -100
Pitch-5
3.38
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.