Shop BESTORQ

5M Timing Belts, 510-5M-09

  • Mfr # 510-5M-09

  • Zoro # G506419822


product price:  $11.29
/ea

Key Features

Top Width
9 mm
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510-5M-09
Zoro #
G506419822
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
510 mm

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
0.07
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
102
Industry Number
510-5M-09
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-510 mm (20.08 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-510 mm (20.08 in)
Number of Teeth -102
Pitch-5
0.07
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.