Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 605-5M-150
Mfr # 605-5M-150
Zoro # G906416896
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Height
0.11 in
Weight
0.84
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
605-5M-150
Zoro #
G906416896
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.11 in
Pitch Length
605 mm
Belt Trade Size
5M
Details
Weight
0.84
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
5 mm
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Number of Teeth
121
Industry Number
605-5M-150
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-605 mm (23.82 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -121
Pitch-0.19 in
0.84
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-605 mm (23.82 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -121
Pitch-0.19 in
0.84
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.