Shop BESTORQ
See all product information
5M Timing Belts, 790-5M-450
Mfr # 790-5M-450
Zoro # G906388018
product price:Â $486.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
5M
Industry Number
790-5M-450
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
450 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 790-5M-450
- Zoro #
- G906388018
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 5M
- Top Width
- 450 mm
- Pitch Length
- 790 mm
- Height
- 0.11 in
Details
- Item
- Timing Belt
- Industry Number
- 790-5M-450
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 158
- Belt Material
- Chloroprene, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Standards
- RMA
- Weight
- 5.33
- Banded Belt
- No
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Gearbelt Type
- Timing Belt
- Number of Ribs
- 1
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-790 mm (31.1 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-790 mm (31.1 in)
Number of Teeth -158
Pitch-5
5.33
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-790 mm (31.1 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-790 mm (31.1 in)
Number of Teeth -158
Pitch-5
5.33
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.