Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 870-5M-25
Mfr # 870-5M-25
Zoro # G806390326
product price:Â $30.99
/eaKey Features
Top Width
25 mm
Number of Ribs
1
Height
0.11 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
870-5M-25
Zoro #
G806390326
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.11 in
Pitch Length
870 mm
Belt Trade Size
5M
Details
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.33
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
174
Reinforcing Cord Material
Fiberglass
Industry Number
870-5M-25
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
5 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-870 mm (34.25 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-870 mm (34.25 in)
Number of Teeth -174
Pitch-5
0.33
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-870 mm (34.25 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-870 mm (34.25 in)
Number of Teeth -174
Pitch-5
0.33
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.