Shop BESTORQ

5V1080/12 111.5 in Outside Length, 5/8 in Top Width, 12 Ribs

  • Mfr # 5V1080/12

  • Zoro # G006422919


product price:  $1,291.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
Industry Number
5V1080/12
Number of Ribs
12
Top Width
5/8 in
Outside Length
111.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5V1080/12
Zoro #
G006422919
UPC #
-
Country of Origin
China

Dimensions

Top Width
5/8 in
Outside Length
111.5 in
Height
35/64 in
Inside Length
Inside Length-108 in
Thickness
35/64 in

Details

V-Belt Type
Banded Belt
Industry Number
5V1080/12
Number of Ribs
12
Material
Synthetic Rubber
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Banded Belt
Yes
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Weight
17.76
Item
Wedge Banded Belt
V-Belt Section
5V
Reinforcing Cord Material
Polyester

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-108 in
Outside Length-111.5 in
Height-35/64 in
Number of Ribs-12
17.76
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.