Shop BESTORQ

5V2120/02 215.5 in Outside Length, 5/8 in Top Width, 2 Ribs

  • Mfr # 5V2120/02

  • Zoro # G906420763


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
Industry Number
5V2120/02
Number of Ribs
2
Top Width
5/8 in
Outside Length
215.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5V2120/02
Zoro #
G906420763
UPC #
-
Country of Origin
China

Dimensions

Top Width
5/8 in
Outside Length
215.5 in
Inside Length
Inside Length-212 in
Height
35/64 in
Thickness
35/64 in

Details

V-Belt Type
Banded Belt
Industry Number
5V2120/02
Number of Ribs
2
Material
Synthetic Rubber
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Weight
5.81
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
Yes
Item
Wedge Banded Belt
Reinforcing Cord Material
Polyester
V-Belt Section
5V

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-212 in
Outside Length-215.5 in
Height-35/64 in
Number of Ribs-2
5.81
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.