Shop BESTORQ
See all product information
5V3800/08 380 in Outside Length, 5/8 in Top Width, 8 Ribs
Mfr # 5V3800/08
Zoro # G506422747
product price:Â $2,997.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Industry Number
5V3800/08
Number of Ribs
8
Top Width
5/8 in
Outside Length
380 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5V3800/08
Zoro #
G506422747
UPC #
-
Country of Origin
China
Dimensions
Top Width
5/8 in
Outside Length
380 in
Height
35/64 in
Inside Length
Inside Length-376.5 in
Thickness
35/64 in
Details
V-Belt Type
Banded Belt
Industry Number
5V3800/08
Number of Ribs
8
Material
Synthetic Rubber
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Storage Temp.
40F-100F
Weight
41.65
Banded Belt
Yes
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
V-Belt Section
5V
Item
Wedge Banded Belt
Reinforcing Cord Material
Polyester
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Outside Length-380 in
Height-35/64 in
Number of Ribs-8
41.65
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Outside Length-380 in
Height-35/64 in
Number of Ribs-8
41.65
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.