Shop BESTORQ

5VX1900/06 190 in Outside Length, 5/8 in Top Width, 6 Ribs

  • Mfr # 5VX1900/06

  • Zoro # G506423614


product price:  $1,365.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Cogged Belt
Industry Number
5VX1900/06
Number of Ribs
6
Top Width
5/8 in
Outside Length
190 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VX1900/06
Zoro #
G506423614
UPC #
-
Country of Origin
China

Dimensions

Top Width
5/8 in
Outside Length
190 in
Height
35/64 in
Inside Length
Inside Length-186.5 in
Thickness
35/64 in

Details

V-Belt Type
Banded Cogged Belt
Industry Number
5VX1900/06
Number of Ribs
6
Material
EPDM
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Banded Belt
Yes
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Weight
15.39
Features
Oil, Heat and crack resistant, 5 years of shelf life
Item
Wedge Banded Cogged Belt
Reinforcing Cord Material
Polyester
V-Belt Section
5VX

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Outside Length-190 in
Height-35/64 in
Number of Ribs-6
15.39
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.