Shop BESTORQ

5VX500/09 50 in Outside Length, 5/8 in Top Width, 9 Ribs

  • Mfr # 5VX500/09

  • Zoro # G706412074


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Cogged Belt
Industry Number
5VX500/09
Number of Ribs
9
Top Width
5/8 in
Outside Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VX500/09
Zoro #
G706412074
UPC #
-
Country of Origin
China

Dimensions

Top Width
5/8 in
Outside Length
50 in
Inside Length
Inside Length-46.5 in
Height
35/64 in
Thickness
35/64 in

Details

V-Belt Type
Banded Cogged Belt
Industry Number
5VX500/09
Number of Ribs
9
Material
EPDM
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
For Use With
Lawn and Garden
Weight
6.075
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Storage Temp.
40F-100F
Banded Belt
Yes
Reinforcing Cord Material
Polyester
Item
Wedge Banded Cogged Belt
V-Belt Section
5VX

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Kevlar (Aramid)
Inside Length-46.5 in
Outside Length-50 in
Height-35/64 in
Number of Ribs-9
6.075
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.