Shop BESTORQ

8M Timing Belts, 1080-8M-85

  • Mfr # 1080-8M-85

  • Zoro # G306390499


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Top Width
85 mm
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
1.13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1080-8M-85
Zoro #
G306390499
UPC #
-
Country of Origin
China

Dimensions

Top Width
85 mm
Height
0.24 in
Pitch Length
1080 mm
Belt Trade Size
8M

Details

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
1.13
Banded Belt
No
Number of Ribs
1
Standards
RMA
Gearbelt Type
Timing Belt
Pitch
8 mm
Industry Number
1080-8M-85
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
135
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1080 mm (42.52 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1080 mm (42.52 in)
Number of Teeth -135
Pitch-8
1.13
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.