Shop BESTORQ
See all product information
8M Timing Belts, 1120-8M-85
Mfr # 1120-8M-85
Zoro # G806390777
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Weight
1.17
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1120-8M-85
Zoro #
G806390777
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1120 mm
Details
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Weight
1.17
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
140
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1120-8M-85
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1120 mm (44.1 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1120 mm (44.1 in)
Number of Teeth -140
Pitch-8
1.17
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1120 mm (44.1 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1120 mm (44.1 in)
Number of Teeth -140
Pitch-8
1.17
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.