Shop BESTORQ

8M Timing Belts, 1128-8M-25

  • Mfr # 1128-8M-25

  • Zoro # G606390489


product price:  $36.59
/ea

Key Features

Top Width
25 mm
Gearbelt Type
Timing Belt
Weight
0.35
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1128-8M-25
Zoro #
G606390489
UPC #
-
Country of Origin
China

Dimensions

Top Width
25 mm
Height
0.24 in
Pitch Length
1128 mm
Belt Trade Size
8M

Details

Gearbelt Type
Timing Belt
Weight
0.35
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Storage Temp.
40F-100F
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Number of Teeth
141
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Pitch
8 mm
Industry Number
1128-8M-25
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1128 mm (44.41 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1128 mm (44.41 in)
Number of Teeth -141
Pitch-8
0.35
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.