Shop BESTORQ

8M Timing Belts, 1136-8M-450

  • Mfr # 1136-8M-450

  • Zoro # G106390460


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

Top Width
450 mm
Height
0.24 in
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1136-8M-450
Zoro #
G106390460
UPC #
-
Country of Origin
China

Dimensions

Top Width
450 mm
Height
0.24 in
Pitch Length
1136 mm
Belt Trade Size
8M

Details

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
6.29
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Industry Number
1136-8M-450
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Belt Coating
Nylon
Pitch
8 mm
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Teeth
142

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1136 mm (44.72 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1136 mm (44.72 in)
Number of Teeth -142
Pitch-8
6.29
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.