Shop BESTORQ

8M Timing Belts, 1160-8M-50

  • Mfr # 1160-8M-50

  • Zoro # G106390682


product price:  $87.29
/ea

Key Features

Top Width
50 mm
Gearbelt Type
Timing Belt
Height
0.24 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1160-8M-50
Zoro #
G106390682
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1160 mm

Details

Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.71
Standards
RMA
Banded Belt
No
Number of Ribs
1
Storage Temp.
40F-100F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1160-8M-50
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
145
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1160 mm (45.67 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1160 mm (45.67 in)
Number of Teeth -145
Pitch-8
0.71
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.