Shop BESTORQ

8M Timing Belts, 1168-8M-30

  • Mfr # 1168-8M-30

  • Zoro # G106390767


product price:  $56.35
/ea

Key Features

Top Width
30 mm
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1168-8M-30
Zoro #
G106390767
UPC #
-
Country of Origin
China

Dimensions

Top Width
30 mm
Height
0.24 in
Pitch Length
1168 mm
Belt Trade Size
8M

Details

Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
0.43
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Industry Number
1168-8M-30
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
146
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-1168 mm (45.98 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1168 mm (45.98 in)
Number of Teeth -146
Pitch-8
0.43
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.