Shop BESTORQ

8M Timing Belts, 1248-8M-85

  • Mfr # 1248-8M-85

  • Zoro # G706391362


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Top Width
85 mm
Standards
RMA
Height
0.24 in
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1248-8M-85
Zoro #
G706391362
UPC #
-
Country of Origin
China

Dimensions

Top Width
85 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1248 mm

Details

Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
1.3
Number of Ribs
1
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
156
Industry Number
1248-8M-85

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1248 mm (49.14 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1248 mm (49.14 in)
Number of Teeth -156
Pitch-8
1.3
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.