Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 1272-8M-25
Mfr # 1272-8M-25
Zoro # G006391772
product price:Â $39.89
/eaKey Features
Top Width
25 mm
Storage Temp.
40F-100F
Standards
RMA
Height
0.24 in
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1272-8M-25
Zoro #
G006391772
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.24 in
Pitch Length
1272 mm
Belt Trade Size
8M
Details
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Weight
0.39
Number of Teeth
159
Pitch
8 mm
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Industry Number
1272-8M-25
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1272 mm (50.08 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1272 mm (50.08 in)
Number of Teeth -159
Pitch-8
0.39
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1272 mm (50.08 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1272 mm (50.08 in)
Number of Teeth -159
Pitch-8
0.39
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.