Shop BESTORQ

8M Timing Belts, 1336-8M-50

  • Mfr # 1336-8M-50

  • Zoro # G906392893


product price:  $79.89
/ea

Key Features

Top Width
50 mm
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Weight
0.82
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1336-8M-50
Zoro #
G906392893
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.24 in
Pitch Length
1336 mm
Belt Trade Size
8M

Details

Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Weight
0.82
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Industry Number
1336-8M-50
Item
Timing Belt
Pitch
8 mm
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
167

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1336 mm (52.6 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1336 mm (52.6 in)
Number of Teeth -167
Pitch-8
0.82
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.