
Shop BESTORQ
See all product information
8M Timing Belts, 1368-8M-26
Mfr # 1368-8M-26
Zoro # G306416502
product price:Â $46.19
/eaKey Features
Top Width
26 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.23 in
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1368-8M-26
Zoro #
G306416502
UPC #
-
Country of Origin
China
Dimensions
Top Width
26 mm
Height
0.23 in
Pitch Length
1368 mm
Belt Trade Size
8M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.43
Banded Belt
No
Storage Temp.
40F-100F
Number of Ribs
1
Maximum Operating Temperature
160 Degrees F
Number of Teeth
171
Tooth Location
One Side
Industry Number
1368-8M-26
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-26 mm (1.02 in)
Material-Rubber
Pitch Length-1368 mm (53.86 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -171
Pitch-0.31 in
0.43
Oil and Heat resistant
Top Width-26 mm (1.02 in)
Material-Rubber
Pitch Length-1368 mm (53.86 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -171
Pitch-0.31 in
0.43
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.