Shop BESTORQ

8M Timing Belts, 1560-8M-50

  • Mfr # 1560-8M-50

  • Zoro # G306383880


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Top Width
50 mm
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.96
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1560-8M-50
Zoro #
G306383880
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1560 mm

Details

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.96
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Number of Ribs
1
Standards
RMA
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Pitch
8 mm
Industry Number
1560-8M-50
Number of Teeth
195
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1560 mm (61.42 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1560 mm (61.42 in)
Number of Teeth -195
Pitch-8
0.96
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.