Shop BESTORQ

8M Timing Belts, 1616-8M-85

  • Mfr # 1616-8M-85

  • Zoro # G606386222


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Top Width
85 mm
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1616-8M-85
Zoro #
G606386222
UPC #
-
Country of Origin
China

Dimensions

Top Width
85 mm
Height
0.24 in
Pitch Length
1616 mm
Belt Trade Size
8M

Details

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Number of Ribs
1
Weight
1.69
Maximum Operating Temperature
160 Degrees F
Pitch
8 mm
Industry Number
1616-8M-85
Reinforcing Cord Material
Fiberglass
Number of Teeth
202
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1616 mm (63.63 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1616 mm (63.63 in)
Number of Teeth -202
Pitch-8
1.69
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.