Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 1680-8M-250
Mfr # 1680-8M-250
Zoro # G006386990
product price:Â $473.99
/ea
Free Shipping & Returns
Key Features
Top Width
250 mm
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1680-8M-250
Zoro #
G006386990
UPC #
-
Country of Origin
China
Dimensions
Top Width
250 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1680 mm
Details
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Weight
5.17
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Industry Number
1680-8M-250
Reinforcing Cord Material
Fiberglass
Number of Teeth
210
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-250 mm (9.85 in)
Material-Rubber
Pitch Length-1680 mm (66.15 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1680 mm (66.15 in)
Number of Teeth -210
Pitch-8
5.17
Oil and Heat resistant
Top Width-250 mm (9.85 in)
Material-Rubber
Pitch Length-1680 mm (66.15 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1680 mm (66.15 in)
Number of Teeth -210
Pitch-8
5.17
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.