Shop BESTORQ

8M Timing Belts, 1704-8M-12

  • Mfr # 1704-8M-12

  • Zoro # G906403377


product price:  $27.19
/ea

Key Features

Top Width
12 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Height
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1704-8M-12
Zoro #
G906403377
UPC #
-
Country of Origin
China

Dimensions

Top Width
12 mm
Height
0.23 in
Pitch Length
1704 mm
Belt Trade Size
8M

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.25
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Number of Teeth
213
Pitch
8 mm
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
1704-8M-12
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-1704 mm (67.09 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -213
Pitch-0.31 in
0.25
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.