Shop BESTORQ
See all product information
8M Timing Belts, 1736-8M-09
Mfr # 1736-8M-09
Zoro # G906405760
product price:Â $18.99
/eaKey Features
Top Width
9 mm
Banded Belt
No
Height
0.23 in
Standards
RMA
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1736-8M-09
Zoro #
G906405760
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
1736 mm
Details
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.19
Storage Temp.
40F-100F
Number of Ribs
1
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
1736-8M-09
Tooth Shape
HTD Curvilinear
Number of Teeth
217
Item
Timing Belt
Belt Coating
Nylon
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-1736 mm (68.35 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -217
Pitch-0.31 in
0.19
Oil and Heat resistant
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-1736 mm (68.35 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -217
Pitch-0.31 in
0.19
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.