Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 1784-8M-30
Mfr # 1784-8M-30
Zoro # G206387339
product price:Â $84.85
/eaKey Features
Top Width
30 mm
Storage Temp.
40F-100F
Standards
RMA
Height
0.24 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1784-8M-30
Zoro #
G206387339
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Height
0.24 in
Pitch Length
1784 mm
Belt Trade Size
8M
Details
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.66
Temp. Range
-30 F to 160 F
Number of Teeth
223
Item
Timing Belt
Tooth Location
One Side
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1784-8M-30
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-1784 mm (70.24 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1784 mm (70.24 in)
Number of Teeth -223
Pitch-8
0.66
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-1784 mm (70.24 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1784 mm (70.24 in)
Number of Teeth -223
Pitch-8
0.66
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.