Shop BESTORQ
See all product information
Timing Belt Model 505-5M-30 - 19.88 in Outside Length - 0.98 in Top Width
Mfr # 505-5M-30
Zoro # G003635428
product price:Â $23.35
/eaKey Features
Top Width
30 mm
Weight
0.2 lbs.
Height
0.11 in
Application
Heavy Duty General Application
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
505-5M-30
Zoro #
G003635428
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Height
0.11 in
Pitch Length
505 mm
Belt Trade Size
5M
Details
Weight
0.2 lbs.
Application
Heavy Duty General Application
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Number of Teeth
101
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
505-5M-30
Maximum Operating Temperature
160 Degrees F
Pitch
5 mm
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.18 inches Material: Rubber Number of Ribs: 1 Pitch Length: 19.88inches Depth: 0.11 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.