Shop BESTORQ

8M Timing Belts, 1856-8M-50

  • Mfr # 1856-8M-50

  • Zoro # G206390674


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Top Width
50 mm
Standards
RMA
Banded Belt
No
Height
0.24 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1856-8M-50
Zoro #
G206390674
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1856 mm

Details

Standards
RMA
Banded Belt
No
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.14
Industry Number
1856-8M-50
Pitch
8 mm
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
232
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1856 mm (73.08 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1856 mm (73.08 in)
Number of Teeth -232
Pitch-8
1.14
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.