Shop BESTORQ

8M Timing Belts, 1896-8M-380

  • Mfr # 1896-8M-380

  • Zoro # G606394104


product price:  $780.99
/ea
Free Shipping & Returns

Key Features

Top Width
380 mm
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1896-8M-380
Zoro #
G606394104
UPC #
-
Country of Origin
China

Dimensions

Top Width
380 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1896 mm

Details

Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
8.86
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Industry Number
1896-8M-380
Pitch
8 mm
Number of Teeth
237
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-380 mm (14.97 in)
Material-Rubber
Pitch Length-1896 mm (74.65 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1896 mm (74.65 in)
Number of Teeth -237
Pitch-8
8.86
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.