Shop BESTORQ
See all product information
8M Timing Belts, 1904-8M-20
Mfr # 1904-8M-20
Zoro # G006394124
product price:Â $59.79
/eaKey Features
Belt Trade Size
8M
Top Width
20 mm
Number of Teeth
238
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1904-8M-20
Zoro #
G006394124
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
8M
Top Width
20 mm
Height
0.24 in
Pitch Length
1904 mm
Details
Item
Timing Belt
Number of Teeth
238
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.47
Number of Ribs
1
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 Degrees F to 160 Degrees F
Banded Belt
No
Tooth Location
One Side
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Industry Number
1904-8M-20
Tooth Shape
HTD Curvilinear
Minimum Operating Temperature
-30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1904 mm (74.97 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1904 mm (74.97 in)
Number of Teeth -238
Pitch-8
0.47
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1904 mm (74.97 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1904 mm (74.97 in)
Number of Teeth -238
Pitch-8
0.47
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.