Shop BESTORQ

8M Timing Belts, 1904-8M-85

  • Mfr # 1904-8M-85

  • Zoro # G606384075


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Top Width
85 mm
Temp. Range
-30 F to 160 F
Weight
1.99
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1904-8M-85
Zoro #
G606384075
UPC #
-
Country of Origin
China

Dimensions

Top Width
85 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1904 mm

Details

Temp. Range
-30 F to 160 F
Weight
1.99
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
238
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Pitch
8 mm
Industry Number
1904-8M-85
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1904 mm (74.97 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1904 mm (74.97 in)
Number of Teeth -238
Pitch-8
1.99
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.