
8M Timing Belts, 1960-8M-200
Mfr # 1960-8M-200
Zoro # G406406069
product price:Â $425.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm (7.87 in)
Number of Ribs
1
Height
0.23 in
Banded Belt
No
Temp. Range
-30 F to 160 F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1960-8M-200
Zoro #
G406406069
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm (7.87 in)
Height
0.23 in
Details
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Weight
4.7
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-1960 mm (77.17 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -245
Pitch-0.31 in
4.7
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-1960 mm (77.17 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -245
Pitch-0.31 in
4.7
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.