Shop BESTORQ

8M Timing Belts, 2000-8M-380

  • Mfr # 2000-8M-380

  • Zoro # G606390441


product price:  $843.99
/ea
Free Shipping & Returns

Key Features

Top Width
380 mm
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
9.35
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2000-8M-380
Zoro #
G606390441
UPC #
-
Country of Origin
China

Dimensions

Top Width
380 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
2000 mm

Details

Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
9.35
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Industry Number
2000-8M-380
Number of Teeth
250
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-380 mm (14.97 in)
Material-Rubber
Pitch Length-2000 mm (78.74 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2000 mm (78.74 in)
Number of Teeth -250
Pitch-8
9.35
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.