Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 2120-8M-380
Mfr # 2120-8M-380
Zoro # G606390328
product price:Â $892.99
/ea
Free Shipping & Returns
Key Features
Top Width
380 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Height
0.24 in
Weight
9.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2120-8M-380
Zoro #
G606390328
UPC #
-
Country of Origin
China
Dimensions
Top Width
380 mm
Height
0.24 in
Pitch Length
2120 mm
Belt Trade Size
8M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Weight
9.91
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Industry Number
2120-8M-380
Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
265
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-380 mm (14.97 in)
Material-Rubber
Pitch Length-2120 mm (83.47 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2120 mm (83.47 in)
Number of Teeth -265
Pitch-8
9.91
Oil and Heat resistant
Top Width-380 mm (14.97 in)
Material-Rubber
Pitch Length-2120 mm (83.47 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2120 mm (83.47 in)
Number of Teeth -265
Pitch-8
9.91
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.