Shop BESTORQ

8M Timing Belts, 2272-8M-380

  • Mfr # 2272-8M-380

  • Zoro # G206387537


product price:  $945.99
/ea
Free Shipping & Returns

Key Features

Top Width
380 mm
Height
0.24 in
Standards
RMA
Banded Belt
No
Weight
10.62
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2272-8M-380
Zoro #
G206387537
UPC #
-
Country of Origin
China

Dimensions

Top Width
380 mm
Height
0.24 in
Pitch Length
2272 mm
Belt Trade Size
8M

Details

Standards
RMA
Banded Belt
No
Weight
10.62
Number of Ribs
1
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Pitch
8 mm
Industry Number
2272-8M-380
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
284
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-380 mm (14.97 in)
Material-Rubber
Pitch Length-2272 mm (89.45 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2272 mm (89.45 in)
Number of Teeth -284
Pitch-8
10.62
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.