Shop BESTORQ
See all product information
8M Timing Belts, 2440-8M-200
Mfr # 2440-8M-200
Zoro # G606411535
product price:Â $544.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2440-8M-200
Zoro #
G606411535
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.23 in
Pitch Length
2440 mm
Belt Trade Size
8M
Details
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
Banded Belt
No
Weight
5.86
Standards
RMA
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Industry Number
2440-8M-200
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
305
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-2440 mm (96.06 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -305
Pitch-0.31 in
5.86
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-2440 mm (96.06 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -305
Pitch-0.31 in
5.86
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.