Shop BESTORQ
See all product information
8M Timing Belts, 2584-8M-25
Mfr # 2584-8M-25
Zoro # G706383930
product price:Â $72.39
/eaKey Features
Top Width
25 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2584-8M-25
Zoro #
G706383930
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
2584 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.79
Item
Timing Belt
Industry Number
2584-8M-25
Belt Coating
Nylon
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Number of Teeth
323
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-2584 mm (101.74 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2584 mm (101.74 in)
Number of Teeth -323
Pitch-8
0.79
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-2584 mm (101.74 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2584 mm (101.74 in)
Number of Teeth -323
Pitch-8
0.79
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.