
Shop BESTORQ
See all product information
8M Timing Belts, 2584-8M-30
Mfr # 2584-8M-30
Zoro # G706383985
product price:Â $83.99
/eaKey Features
Top Width
30 mm
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2584-8M-30
Zoro #
G706383985
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Height
0.24 in
Pitch Length
2584 mm
Belt Trade Size
8M
Details
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
0.95
Features
Oil, Heat and crack resistant, 5 years of shelf life
Industry Number
2584-8M-30
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
323
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-2584 mm (101.74 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2584 mm (101.74 in)
Number of Teeth -323
Pitch-8
0.95
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-2584 mm (101.74 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2584 mm (101.74 in)
Number of Teeth -323
Pitch-8
0.95
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.